






€11.21/ pieceexcl. VAT
€13.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.21 | - |
10+ | €7.54 | 32.71% |
25+ | €5.59 | 50.17% |
50+ | €4.56 | 59.32% |
100+ | €4.12 | 63.22% |
200+ | €3.53 | 68.47% |
500+ | €2.96 | 73.56% |
1000+ | €2.11 | 81.19% |
2500+ | €1.90 | 83.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-3539-16 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 16 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 35 mm |
d2 | 39 mm |
d3 | 47 mm |
b1 | 16 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |