






€10.85/ pieceexcl. VAT
€13.13incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.85 | - |
10+ | €7.26 | 33.10% |
25+ | €5.30 | 51.14% |
50+ | €4.31 | 60.25% |
100+ | €3.88 | 64.27% |
200+ | €3.36 | 69.00% |
500+ | €2.85 | 73.73% |
1000+ | €2.01 | 81.44% |
2500+ | €1.84 | 83.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-3539-12 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 12 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 35 mm |
d2 | 39 mm |
d3 | 47 mm |
b1 | 12 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |