






€11.50/ pieceexcl. VAT
€13.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.50 | - |
10+ | €6.73 | 41.49% |
25+ | €4.16 | 63.80% |
50+ | €2.95 | 74.38% |
100+ | €2.34 | 79.67% |
200+ | €2.24 | 80.50% |
500+ | €2.00 | 82.64% |
1000+ | €1.90 | 83.47% |
2500+ | €1.67 | 85.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-303240-12 |
Shaft diameter | 30 mm |
Outer Diameter | 32 mm |
Width | 12 mm |
Flange diameter | 40 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 30 mm |
d2 | 32 mm |
d3 | 40 mm |
b1 | 12 mm |
b2 | 1 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |