






€5.87/ pieceexcl. VAT
€7.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.87 | - |
10+ | €3.46 | 41.10% |
25+ | €2.15 | 63.43% |
50+ | €1.54 | 73.79% |
100+ | €1.24 | 78.96% |
200+ | €1.05 | 82.20% |
500+ | €0.97 | 83.50% |
1000+ | €0.87 | 85.11% |
2500+ | €0.84 | 85.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-283235-07 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 7 mm |
Flange diameter | 35 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 28 mm |
d2 | 32 mm |
d3 | 35 mm |
b1 | 7 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |