






€12.08/ pieceexcl. VAT
€14.62incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.08 | - |
10+ | €8.21 | 32.08% |
25+ | €6.12 | 49.37% |
50+ | €5.04 | 58.33% |
100+ | €4.58 | 62.11% |
200+ | €4.01 | 66.82% |
500+ | €3.44 | 71.54% |
1000+ | €2.74 | 77.36% |
2500+ | €2.34 | 80.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-2532-25 |
Shaft diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 25 mm |
Flange diameter | 38 mm |
Flange thickness | 4 mm |
With collar | Yes |
d1 | 25 mm |
d2 | 32 mm |
d3 | 38 mm |
b1 | 25 mm |
b2 | 4 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |