






€7.33/ pieceexcl. VAT
€8.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.33 | - |
10+ | €4.50 | 38.60% |
25+ | €2.83 | 61.40% |
50+ | €2.19 | 70.21% |
100+ | €1.94 | 73.58% |
200+ | €1.67 | 77.20% |
500+ | €1.41 | 80.83% |
1000+ | €1.14 | 84.46% |
2500+ | €0.97 | 86.79% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-2023-16 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 16.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 20 mm |
d2 | 23 mm |
d3 | 30 mm |
b1 | 16.5 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |