






€6.54/ pieceexcl. VAT
€7.91incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.54 | - |
10+ | €4.07 | 37.79% |
25+ | €2.76 | 57.85% |
50+ | €2.11 | 67.73% |
100+ | €1.81 | 72.38% |
200+ | €1.52 | 76.74% |
500+ | €1.27 | 80.52% |
1000+ | €0.93 | 85.76% |
2500+ | €0.82 | 87.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-2023-07 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 7 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 20 mm |
d2 | 23 mm |
d3 | 30 mm |
b1 | 7 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |