






€6.25/ pieceexcl. VAT
€7.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.25 | - |
10+ | €3.80 | 39.21% |
25+ | €2.60 | 58.36% |
50+ | €2.09 | 66.57% |
100+ | €1.92 | 69.30% |
200+ | €1.81 | 71.12% |
500+ | €1.54 | 75.38% |
1000+ | €1.29 | 79.33% |
2500+ | €1.12 | 82.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-1922-23 |
Shaft diameter | 19 mm |
Outer Diameter | 22 mm |
Width | 23 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 19 mm |
d2 | 22 mm |
d3 | 26 mm |
b1 | 23 mm |
b2 | 1 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |