






€6.88/ pieceexcl. VAT
€8.32incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.88 | - |
10+ | €4.24 | 38.40% |
25+ | €2.81 | 59.12% |
50+ | €2.13 | 69.06% |
100+ | €1.81 | 73.76% |
200+ | €1.50 | 78.18% |
500+ | €1.22 | 82.32% |
1000+ | €0.97 | 85.91% |
2500+ | €0.84 | 87.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-1820-17 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 17 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 18 mm |
d2 | 20 mm |
d3 | 26 mm |
b1 | 17 mm |
b2 | 1 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |