






€5.61/ pieceexcl. VAT
€6.79incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.61 | - |
10+ | €3.21 | 42.71% |
25+ | €2.26 | 59.66% |
50+ | €1.50 | 73.22% |
100+ | €1.31 | 76.61% |
200+ | €1.06 | 81.02% |
500+ | €0.82 | 85.42% |
1000+ | €0.63 | 88.81% |
2500+ | €0.51 | 90.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-1517-055 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 5.5 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 15 mm |
d2 | 17 mm |
d3 | 23 mm |
b1 | 5.5 mm |
b2 | 1 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |