






€5.34/ pieceexcl. VAT
€6.46incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.34 | - |
10+ | €3.17 | 40.57% |
25+ | €2.01 | 62.28% |
50+ | €1.24 | 76.87% |
100+ | €1.05 | 80.43% |
200+ | €0.80 | 85.05% |
500+ | €0.57 | 89.32% |
1000+ | €0.36 | 93.24% |
2500+ | €0.25 | 95.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-1517-04 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 4 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 15 mm |
d2 | 17 mm |
d3 | 23 mm |
b1 | 4 mm |
b2 | 1 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |