






€7.47/ pieceexcl. VAT
€9.04incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.47 | - |
10+ | €4.67 | 37.40% |
25+ | €3.17 | 57.51% |
50+ | €2.45 | 67.18% |
100+ | €2.09 | 72.01% |
200+ | €1.79 | 76.08% |
500+ | €1.44 | 80.66% |
1000+ | €1.29 | 82.70% |
2500+ | €1.14 | 84.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-1218-12 |
Shaft diameter | 12 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
Flange diameter | 24 mm |
Flange thickness | 3 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 18 mm |
d3 | 24 mm |
b1 | 12 mm |
b2 | 3 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |