






€6.08/ pieceexcl. VAT
€7.36incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.08 | - |
10+ | €3.59 | 40.94% |
25+ | €2.26 | 62.81% |
50+ | €1.65 | 72.81% |
100+ | €1.35 | 77.81% |
200+ | €1.12 | 81.56% |
500+ | €0.84 | 86.25% |
1000+ | €0.61 | 90.00% |
2500+ | €0.49 | 91.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-1214-04 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 4 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 20 mm |
b1 | 4 mm |
b2 | 1 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |