






€6.14/ pieceexcl. VAT
€7.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.14 | - |
10+ | €3.65 | 40.56% |
25+ | €2.34 | 61.92% |
50+ | €1.71 | 72.14% |
100+ | €1.39 | 77.40% |
200+ | €1.14 | 81.42% |
500+ | €0.86 | 86.07% |
1000+ | €0.65 | 89.47% |
2500+ | €0.57 | 90.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-1214-07 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 7 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 20 mm |
b1 | 7 mm |
b2 | 1 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |