






€138.80/ pieceexcl. VAT
€167.95incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €138.79 | - |
10+ | €105.94 | 23.67% |
25+ | €87.38 | 37.04% |
50+ | €74.92 | 46.02% |
100+ | €71.52 | 48.47% |
200+ | €66.25 | 52.27% |
500+ | €61.22 | 55.89% |
1000+ | €56.15 | 59.55% |
2500+ | €53.37 | 61.55% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-110115-100 |
Shaft diameter | 110 mm |
Outer Diameter | 115 mm |
Width | 100 mm |
Flange diameter | 123 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d1 | 110 mm |
d2 | 115 mm |
d3 | 123 mm |
b1 | 100 mm |
b2 | 2.5 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |