






€45.41/ pieceexcl. VAT
€54.95incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.41 | - |
10+ | €33.90 | 25.36% |
25+ | €27.40 | 39.67% |
50+ | €23.75 | 47.70% |
100+ | €22.44 | 50.59% |
200+ | €20.31 | 55.27% |
500+ | €18.13 | 60.08% |
1000+ | €14.57 | 67.91% |
2500+ | €13.51 | 70.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | HFM-7075-50 |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 50 mm |
Flange diameter | 83 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 70 mm |
d2 | 75 mm |
d3 | 83 mm |
b1 | 50 mm |
b2 | 2 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |