






€12.96/ pieceexcl. VAT
€15.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.96 | - |
10+ | €8.57 | 33.87% |
25+ | €6.12 | 52.79% |
50+ | €4.67 | 63.93% |
100+ | €4.09 | 68.48% |
200+ | €3.84 | 70.38% |
500+ | €3.55 | 72.58% |
1000+ | €3.44 | 73.46% |
2500+ | €3.14 | 75.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | HFM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 35 mm |
d2 | 39 mm |
d3 | 47 mm |
b1 | 26 mm |
b2 | 2 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |