






€9.12/ pieceexcl. VAT
€11.04incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.12 | - |
10+ | €5.95 | 34.79% |
25+ | €4.20 | 53.96% |
50+ | €3.36 | 63.12% |
100+ | €2.95 | 67.71% |
200+ | €2.55 | 72.08% |
500+ | €2.15 | 76.46% |
1000+ | €1.63 | 82.08% |
2500+ | €1.44 | 84.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | HFM-2528-30 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 25 mm |
d2 | 28 mm |
d3 | 35 mm |
b1 | 30 mm |
b2 | 1.5 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |