






€5.09/ pieceexcl. VAT
€6.16incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.09 | - |
10+ | €2.87 | 43.66% |
25+ | €2.41 | 52.61% |
50+ | €1.82 | 64.18% |
100+ | €1.48 | 70.90% |
200+ | €1.27 | 75.00% |
500+ | €1.03 | 79.85% |
1000+ | €0.74 | 85.45% |
2500+ | €0.67 | 86.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | HFM-2023-07 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 7 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 20 mm |
d2 | 23 mm |
d3 | 30 mm |
b1 | 7 mm |
b2 | 1.5 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |