






€5.72/ pieceexcl. VAT
€6.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.72 | - |
10+ | €3.52 | 38.54% |
25+ | €2.34 | 59.14% |
50+ | €1.79 | 68.77% |
100+ | €1.48 | 74.09% |
200+ | €1.24 | 78.41% |
500+ | €0.99 | 82.72% |
1000+ | €0.95 | 83.39% |
2500+ | €0.80 | 86.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | HFM-1618-13 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 13 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 16 mm |
d2 | 18 mm |
d3 | 24 mm |
b1 | 13 mm |
b2 | 1 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |