






€5.87/ pieceexcl. VAT
€7.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.87 | - |
10+ | €3.46 | 41.10% |
25+ | €2.15 | 63.43% |
50+ | €1.54 | 73.79% |
100+ | €1.24 | 78.96% |
200+ | €0.99 | 83.17% |
500+ | €0.74 | 87.38% |
1000+ | €0.68 | 88.35% |
2500+ | €0.59 | 89.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | HFM-1012-09 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 9 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 10 mm |
d2 | 12 mm |
d3 | 18 mm |
b1 | 9 mm |
b2 | 1 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |