






€64.90/ pieceexcl. VAT
€78.53incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.90 | - |
10+ | €48.64 | 25.06% |
25+ | €39.82 | 38.64% |
50+ | €34.67 | 46.57% |
100+ | €32.87 | 49.36% |
200+ | €30.91 | 52.37% |
500+ | €28.99 | 55.33% |
1000+ | €27.72 | 57.29% |
2500+ | €25.63 | 60.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-95100-100 |
Shaft diameter | 95 mm |
Outer Diameter | 100 mm |
Width | 100 mm |
Flange diameter | 108 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d1 | 95 mm |
d2 | 100 mm |
d3 | 108 mm |
b1 | 100 mm |
b2 | 2.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |