






€63.54/ pieceexcl. VAT
€76.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.54 | - |
10+ | €47.60 | 25.09% |
25+ | €38.93 | 38.73% |
50+ | €33.92 | 46.62% |
100+ | €32.15 | 49.40% |
200+ | €30.23 | 52.42% |
500+ | €28.37 | 55.35% |
1000+ | €27.09 | 57.36% |
2500+ | €25.04 | 60.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-9095-100 |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 100 mm |
Flange diameter | 103 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d1 | 90 mm |
d2 | 95 mm |
d3 | 103 mm |
b1 | 100 mm |
b2 | 2.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |