






€62.17/ pieceexcl. VAT
€75.23incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.17 | - |
10+ | €46.55 | 25.12% |
25+ | €38.06 | 38.78% |
50+ | €33.16 | 46.67% |
100+ | €31.41 | 49.48% |
200+ | €29.53 | 52.51% |
500+ | €27.70 | 55.44% |
1000+ | €26.47 | 57.43% |
2500+ | €24.49 | 60.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-8590-100 |
Shaft diameter | 85 mm |
Outer Diameter | 90 mm |
Width | 100 mm |
Flange diameter | 98 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d1 | 85 mm |
d2 | 90 mm |
d3 | 98 mm |
b1 | 100 mm |
b2 | 2.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |