






€37.37/ pieceexcl. VAT
€45.22incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.37 | - |
10+ | €27.93 | 25.27% |
25+ | €22.86 | 38.84% |
50+ | €19.91 | 46.72% |
100+ | €18.87 | 49.52% |
200+ | €17.71 | 52.62% |
500+ | €16.64 | 55.47% |
1000+ | €15.87 | 57.55% |
2500+ | €14.69 | 60.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-8085-50 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 50 mm |
Flange diameter | 93 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d1 | 80 mm |
d2 | 85 mm |
d3 | 93 mm |
b1 | 50 mm |
b2 | 2.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |