






€17.94/ pieceexcl. VAT
€21.71incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.94 | - |
10+ | €12.69 | 29.24% |
25+ | €9.86 | 45.02% |
50+ | €8.30 | 53.71% |
100+ | €7.70 | 57.10% |
200+ | €7.35 | 59.00% |
500+ | €6.82 | 61.97% |
1000+ | €6.37 | 64.51% |
2500+ | €5.99 | 66.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-606580-62 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 62 mm |
Flange diameter | 80 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 60 mm |
d2 | 65 mm |
d3 | 80 mm |
b1 | 62 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |