






€4.66/ pieceexcl. VAT
€5.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.66 | - |
10+ | €2.55 | 45.31% |
25+ | €1.41 | 69.80% |
50+ | €0.91 | 80.41% |
100+ | €0.63 | 86.53% |
200+ | €0.51 | 88.98% |
500+ | €0.42 | 91.02% |
1000+ | €0.32 | 93.06% |
2500+ | €0.28 | 93.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-0608-25 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 25 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 6 mm |
d2 | 8 mm |
d3 | 12 mm |
b1 | 25 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |