






€10.58/ pieceexcl. VAT
€12.80incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.58 | - |
10+ | €7.05 | 33.39% |
25+ | €5.15 | 51.35% |
50+ | €4.20 | 60.32% |
100+ | €3.78 | 64.27% |
200+ | €3.59 | 66.07% |
500+ | €3.23 | 69.48% |
1000+ | €3.00 | 71.63% |
2500+ | €2.72 | 74.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-5055-07 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 7 mm |
Flange diameter | 63 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 50 mm |
d2 | 55 mm |
d3 | 63 mm |
b1 | 7 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |