






€15.41/ pieceexcl. VAT
€18.65incl. VAT
1 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.41 | - |
10+ | €10.75 | 30.21% |
25+ | €8.25 | 46.49% |
50+ | €6.90 | 55.24% |
100+ | €6.35 | 58.82% |
200+ | €6.06 | 60.67% |
500+ | €5.43 | 64.73% |
1000+ | €5.02 | 67.45% |
2500+ | €4.52 | 70.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
Flange diameter | 63 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 50 mm |
d2 | 55 mm |
d3 | 63 mm |
b1 | 50 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |