






€4.62/ pieceexcl. VAT
€5.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.62 | - |
10+ | €2.51 | 45.68% |
25+ | €1.37 | 70.37% |
50+ | €0.86 | 81.48% |
100+ | €0.59 | 87.24% |
200+ | €0.46 | 90.12% |
500+ | €0.38 | 91.77% |
1000+ | €0.28 | 93.83% |
2500+ | €0.25 | 94.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-0507-11 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 11 mm |
Flange diameter | 11 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 5 mm |
d2 | 7 mm |
d3 | 11 mm |
b1 | 11 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |