






€8.61/ pieceexcl. VAT
€10.42incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.61 | - |
10+ | €5.57 | 35.32% |
25+ | €3.90 | 54.75% |
50+ | €3.10 | 64.02% |
100+ | €2.72 | 68.43% |
200+ | €2.57 | 70.20% |
500+ | €2.32 | 73.07% |
1000+ | €2.11 | 75.50% |
2500+ | €1.94 | 77.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-4246-19 |
Shaft diameter | 42 mm |
Outer Diameter | 46 mm |
Width | 19 mm |
Flange diameter | 53 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 42 mm |
d2 | 46 mm |
d3 | 53 mm |
b1 | 19 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |