






€9.94/ pieceexcl. VAT
€12.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.94 | - |
10+ | €6.57 | 33.84% |
25+ | €4.75 | 52.20% |
50+ | €3.84 | 61.38% |
100+ | €3.44 | 65.39% |
200+ | €3.25 | 67.30% |
500+ | €2.91 | 70.75% |
1000+ | €2.79 | 71.89% |
2500+ | €2.45 | 75.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-4046-20 |
Shaft diameter | 40 mm |
Outer Diameter | 46 mm |
Width | 20 mm |
Flange diameter | 50 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 40 mm |
d2 | 46 mm |
d3 | 50 mm |
b1 | 20 mm |
b2 | 2 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |