






€6.19/ pieceexcl. VAT
€7.49incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.19 | - |
10+ | €3.69 | 40.49% |
25+ | €2.38 | 61.66% |
50+ | €1.73 | 72.09% |
100+ | €1.41 | 77.30% |
200+ | €1.35 | 78.22% |
500+ | €1.27 | 79.45% |
1000+ | €1.22 | 80.37% |
2500+ | €1.06 | 82.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-3032-22 |
Shaft diameter | 30 mm |
Outer Diameter | 32 mm |
Width | 22 mm |
Flange diameter | 37 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 30 mm |
d2 | 32 mm |
d3 | 37 mm |
b1 | 22 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |