






€7.60/ pieceexcl. VAT
€9.20incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.60 | - |
10+ | €4.77 | 37.25% |
25+ | €3.27 | 57.00% |
50+ | €2.53 | 66.75% |
100+ | €2.17 | 71.50% |
200+ | €1.77 | 76.75% |
500+ | €1.35 | 82.25% |
1000+ | €1.12 | 85.25% |
2500+ | €0.95 | 87.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-3032-17 |
Shaft diameter | 30 mm |
Outer Diameter | 32 mm |
Width | 17.5 mm |
Flange diameter | 37 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 30 mm |
d2 | 32 mm |
d3 | 37 mm |
b1 | 17.5 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |