






€7.26/ pieceexcl. VAT
€8.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.26 | - |
10+ | €4.29 | 40.84% |
25+ | €2.72 | 62.57% |
50+ | €1.98 | 72.77% |
100+ | €1.58 | 78.27% |
200+ | €1.41 | 80.63% |
500+ | €1.24 | 82.98% |
1000+ | €1.22 | 83.25% |
2500+ | €1.06 | 85.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-2830-48 |
Shaft diameter | 28 mm |
Outer Diameter | 30 mm |
Width | 48 mm |
Flange diameter | 35 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 28 mm |
d2 | 30 mm |
d3 | 35 mm |
b1 | 48 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |