






€6.04/ pieceexcl. VAT
€7.31incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.04 | - |
10+ | €3.57 | 40.88% |
25+ | €2.24 | 62.89% |
50+ | €1.63 | 72.96% |
100+ | €1.33 | 77.99% |
200+ | €1.18 | 80.50% |
500+ | €1.05 | 82.70% |
1000+ | €1.03 | 83.02% |
2500+ | €0.87 | 85.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-2830-36 |
Shaft diameter | 28 mm |
Outer Diameter | 30 mm |
Width | 36 mm |
Flange diameter | 35 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 28 mm |
d2 | 30 mm |
d3 | 35 mm |
b1 | 36 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |