






€5.45/ pieceexcl. VAT
€6.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.45 | - |
10+ | €3.15 | 42.16% |
25+ | €1.90 | 65.16% |
50+ | €1.33 | 75.61% |
100+ | €1.03 | 81.18% |
200+ | €0.86 | 84.32% |
500+ | €0.76 | 86.06% |
1000+ | €0.72 | 86.76% |
2500+ | €0.63 | 88.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-2528-11 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 11.5 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 25 mm |
d2 | 28 mm |
d3 | 35 mm |
b1 | 11.5 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |