






€5.45/ pieceexcl. VAT
€6.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.45 | - |
10+ | €3.19 | 41.46% |
25+ | €1.98 | 63.76% |
50+ | €1.37 | 74.91% |
100+ | €1.12 | 79.44% |
200+ | €0.95 | 82.58% |
500+ | €0.82 | 85.02% |
2500+ | €0.68 | 87.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-2527-12 |
Shaft diameter | 25 mm |
Outer Diameter | 27 mm |
Width | 12 mm |
Flange diameter | 32 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 25 mm |
d2 | 27 mm |
d3 | 32 mm |
b1 | 12 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |