






€5.66/ pieceexcl. VAT
€6.85incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.66 | - |
10+ | €3.29 | 41.95% |
25+ | €2.01 | 64.43% |
50+ | €1.41 | 75.17% |
100+ | €1.14 | 79.87% |
200+ | €0.97 | 82.89% |
500+ | €0.86 | 84.90% |
1000+ | €0.84 | 85.23% |
2500+ | €0.70 | 87.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-252830-10 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 10 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 25 mm |
d2 | 28 mm |
d3 | 30 mm |
b1 | 10 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |