






€4.37/ pieceexcl. VAT
€5.29incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.37 | - |
10+ | €2.38 | 45.65% |
25+ | €1.37 | 68.70% |
50+ | €0.97 | 77.83% |
100+ | €0.80 | 81.74% |
200+ | €0.61 | 86.09% |
500+ | €0.51 | 88.26% |
1000+ | €0.42 | 90.43% |
2500+ | €0.36 | 91.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-2021-15 |
Shaft diameter | 20 mm |
Outer Diameter | 21 mm |
Width | 15 mm |
Flange diameter | 25 mm |
Flange thickness | 0.5 mm |
With collar | Yes |
d1 | 20 mm |
d2 | 21 mm |
d3 | 25 mm |
b1 | 15 mm |
b2 | 0.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |