






€5.19/ pieceexcl. VAT
€6.28incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.19 | - |
10+ | €2.93 | 43.59% |
25+ | €1.73 | 66.67% |
50+ | €1.18 | 77.29% |
100+ | €0.87 | 83.15% |
200+ | €0.72 | 86.08% |
500+ | €0.63 | 87.91% |
1000+ | €0.61 | 88.28% |
2500+ | €0.49 | 90.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1820-12 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 12 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 18 mm |
d2 | 20 mm |
d3 | 26 mm |
b1 | 12 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |