






€5.34/ pieceexcl. VAT
€6.46incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.34 | - |
10+ | €3.06 | 42.70% |
25+ | €1.82 | 65.84% |
50+ | €1.14 | 78.65% |
100+ | €0.87 | 83.63% |
200+ | €0.76 | 85.77% |
500+ | €0.67 | 87.54% |
1000+ | €0.63 | 88.26% |
2500+ | €0.51 | 90.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1719-09 |
Shaft diameter | 17 mm |
Outer Diameter | 19 mm |
Width | 9 mm |
Flange diameter | 25 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 17 mm |
d2 | 19 mm |
d3 | 25 mm |
b1 | 9 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |