






€5.13/ pieceexcl. VAT
€6.21incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.13 | - |
10+ | €2.89 | 43.70% |
25+ | €1.71 | 66.67% |
50+ | €1.16 | 77.41% |
100+ | €0.86 | 83.33% |
200+ | €0.70 | 86.30% |
500+ | €0.61 | 88.15% |
1000+ | €0.59 | 88.52% |
2500+ | €0.46 | 91.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1618-04 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 4 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 16 mm |
d2 | 18 mm |
d3 | 24 mm |
b1 | 4 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |