






€50.35/ pieceexcl. VAT
€60.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.35 | - |
10+ | €37.51 | 25.51% |
25+ | €30.53 | 39.36% |
50+ | €26.51 | 47.36% |
100+ | €25.06 | 50.23% |
200+ | €24.55 | 51.25% |
500+ | €22.74 | 54.83% |
1000+ | €21.68 | 56.94% |
2500+ | €20.05 | 60.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-150155-40 |
Shaft diameter | 150 mm |
Outer Diameter | 155 mm |
Width | 40 mm |
Flange diameter | 163 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d1 | 150 mm |
d2 | 155 mm |
d3 | 163 mm |
b1 | 40 mm |
b2 | 2.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |