






€4.92/ pieceexcl. VAT
€5.95incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.92 | - |
10+ | €2.74 | 44.40% |
25+ | €1.54 | 68.73% |
50+ | €0.99 | 79.92% |
100+ | €0.70 | 85.71% |
200+ | €0.59 | 88.03% |
500+ | €0.46 | 90.73% |
1000+ | €0.40 | 91.89% |
2500+ | €0.32 | 93.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-1517-04 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 4 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 15 mm |
d2 | 17 mm |
d3 | 23 mm |
b1 | 4 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |