






€69.07/ pieceexcl. VAT
€83.57incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.07 | - |
10+ | €51.81 | 24.98% |
25+ | €42.47 | 38.51% |
50+ | €37.03 | 46.38% |
100+ | €35.09 | 49.19% |
200+ | €32.97 | 52.27% |
500+ | €30.97 | 55.16% |
1000+ | €28.88 | 58.18% |
2500+ | €27.40 | 60.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-120125-80 |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 80 mm |
Flange diameter | 133 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d1 | 120 mm |
d2 | 125 mm |
d3 | 133 mm |
b1 | 80 mm |
b2 | 2.5 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |