






€5.04/ pieceexcl. VAT
€6.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.04 | - |
10+ | €2.83 | 43.77% |
25+ | €1.63 | 67.55% |
50+ | €1.08 | 78.49% |
100+ | €0.82 | 83.77% |
200+ | €0.67 | 86.79% |
500+ | €0.59 | 88.30% |
1000+ | €0.55 | 89.06% |
2500+ | €0.44 | 91.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | GFM-121418-08 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 8 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 18 mm |
b1 | 8 mm |
b2 | 1 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |