

€62.04/ pieceexcl. VAT
€75.07incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.04 | - |
10+ | €58.92 | 5.02% |
25+ | €56.54 | 8.85% |
50+ | €54.36 | 12.37% |
100+ | €49.69 | 19.91% |
200+ | €46.23 | 25.48% |
500+ | €43.00 | 30.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® |
Type | TAF |
Shaft diameter | 16 mm |
Length | 100 mm |
With drilled holes | Yes |
Drilling hole distance | 82 mm |
Shaft height | 20 mm |
Width | 18 mm |
Height | 36 mm |
Material | Aluminium |