

€54.17/ pieceexcl. VAT
€65.55incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.17 | - |
10+ | €51.45 | 5.02% |
25+ | €49.36 | 8.87% |
50+ | €47.08 | 13.08% |
100+ | €43.40 | 19.89% |
200+ | €36.65 | 32.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® |
Type | TAF |
Shaft diameter | 12 mm |
Length | 85 mm |
With drilled holes | Yes |
Drilling hole distance | 70 mm |
Shaft height | 18 mm |
Width | 14 mm |
Height | 32 mm |
Material | Aluminium |