IGUS

IGUS drylin® W Hybrid carriage WWH-16-60-15

  • ERIKS:13569055
Image 1
Save to list

€202.69/ pieceexcl. VAT

€245.25incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€202.69

-

10+

€188.48

7.01%

25+

€172.10

15.09%

50+

€163.51

19.33%

100+

€155.34

23.36%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWH
Material
Zinc
Width
84 mm
Height
46 mm
Length
150 mm